PTTR63I - Tamper Resistant Ehd 20A/125V Iv

Legrand-Pass & Seymour

  • $33.04 (Each)
  • $33.04 (Each)

  • $3,304.00 (Per 100)
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
PTTR63I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PTTR63I
Description
Tamper Resistant Ehd 20A/125V Iv
Plugtail® Industrial Extra Heavy-Duty Spec Grade Tamper-Resistant Receptacles, 20A, 125a
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007860405 / 0785007860405 / 00785007860405
Weight per unit
0.2354 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.04 (Each)
Standard Packaging
$3,304.00 (Per 100)
Resources
Other Links
 
 
PTTR63I - Other
 
PTTR63I - Other
 
PTTR63I - Other
 
PTTR63I - Other
 
PTTR63I - Other
Images
 
 
PTTR63I - Large Image
 
PTTR63I - Small Image
 
PTTR63I - Video
Brochures
 
 
PTTR63I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12
Voltage Rating
125
amperage rating
20
Number of Wires
3
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Width
.866
Height
3.281
Descriptions
Product Type
Tamper Resistant Ehd 20A/125V Iv
extra long description
P&S PTTR63I TAMPER RESISTANT EHD 20
Description
TAMPER RESISTANT EHD 20A/125V IV
Long Description
PlugTail® Industrial Extra Heavy-Duty Spec Grade Tamper-Resistant Receptacles, 20A, 125A
Special Features
Dual mechanical shutter system to help prevent insertion of foreign objects. Exclusive patented feature, circuit label on face allows permanent circuit identification. .036 inch thick, brass, triple-wipe power contacts for lasting retention. Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body. Two drive screws anchor strap to back body and face. No exposed terminals create a finger safe application before, during, and after installation. Built-in connector
Additional Information
media
Yes
Voltage
125.0 V
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
PTTR63I
GTIN
00785007860405
UPC
785007860405
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
PlugTail™ Tamper-Resistant Spec Grade Receptacle, Extra Heavy-Duty
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2354
Carton
1
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40° - 60° C
nema rating
5-20R
Application
Commercial
standard
FEDSPEC, CULUS, cULus UL498
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat