R26USBACNICCV4 - P&S R26USBACNICCV4 Radiant 3.1 Hyb

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R26USBACNICCV4
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
R26USBACNICCV4
Description
P&S R26USBACNICCV4 Radiant 3.1 Hyb
Hospital Grade Type C Usb Charging Receptacle 20A Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007181388 / 00785007181388
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Double Pole
Material, Color, and Finish
Color
Nickel
Descriptions
Product Type
Radiant 3.1 Hyb A/C Usb+15A Dup Ni VPK
extra long description
P&S R26USBACNICCV4 RADIANT 3.1 HYB
Description
P&S R26USBACNICCV4 RADIANT 3.1 HYB
Long Description
Hospital Grade Type C USB Charging Receptacle 20A Black
Features
USB-A Charging, USB-C Charging
Additional Information
Voltage
125.0 V
Mounting Type
Box
indoor/outdoor
Indoor
Outlet Type
Indoor, USB-Charging, Tamper-Resistant, Residential
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
R26USBACNICCV4
GTIN
00785007181388
UPC
785007181388
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.25
Carton
1
Package
4
Uses, Certifications, and Standards
standard
CULUS, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat