R26USBACW - Radiant 3.1 Hyb A/C Usb+15A Duplex WH

Legrand-Pass & Seymour

  • $30.63 (Each)
  • $30.63 (Each)

  • $1,531.50 (Per 50)
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
R26USBACW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
R26USBACW
Description
Radiant 3.1 Hyb A/C Usb+15A Duplex WH
Make It Easier to Get A Full Battery For Your Smartphones, Tablets and More With The Convenience Of Built-In Charging. A Perfect Charging Solution For Your Current and Future Electronic Devices, This Tamper-Resistant Usb Outlet Features Connections For Usb Type-A and The Newer Usb Type-C. Easily Replacing Traditional Outlets In As Little As Ten Minutes, This Outlet Offers Accessible Charging Without Needing Bulky Adapters or Sacrificing Your Plugs, and Features The Sleek, Clean Lines Of Radiant® For A Soph
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007181401 / 00785007181401
Weight per unit
0.3392 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.63 (Each)
Standard Packaging
$1,531.50 (Per 50)
Resources
Images
 
 
R26USBACW - Small Image
 
R26USBACW - Large Image
 
R26USBACW - Large Image
 
R26USBACW - Large Image
 
R26USBACW - Large Image
 
R26USBACW - Large Image
 
R26USBACW - Large Image
 
R26USBACW - Video
Brochures
 
 
R26USBACW - Brochure
Other Links
 
 
R26USBACW - Other
 
R26USBACW - Other
 
R26USBACW - Other
 
R26USBACW - Other
 
R26USBACW - Other
 
R26USBACW - Other
 
R26USBACW - Other
 
R26USBACW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Material, Color, and Finish
Finish
Matte
Descriptions
Product Type
Radiant 3.1 Hyb A/C Usb+15A Dup W
extra long description
P&S R26USBACW RADIANT 3.1 HYB A/C U
Long Description
Make it easier to get a full battery for your smartphones, tablets and more with the convenience of built-in charging. A perfect charging solution for your current and future electronic devices, this tamper-resistant USB outlet features connections for USB Type-A and the newer USB Type-C. Easily replacing traditional outlets in as little as ten minutes, this outlet offers accessible charging without needing bulky adapters or sacrificing your plugs, and features the sleek, clean lines of radiant® for a soph
Features
USB-C Charging, USB-A Charging
Description
RADIANT 3.1 HYB A/C USB+15A DUPLEX WH
Additional Information
media
Yes
Voltage
125.0 V
Mounting Type
Box
indoor/outdoor
Indoor
Outlet Type
USB-Charging, Tamper-Resistant
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
R26USBACW
GTIN
00785007181401
UPC
785007181401
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.3392
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
15A
environmental conditions
95% (relative humidity, non-condensing)
standard
UL, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat