R26USBCC6BK - Rad C/C Fast Charge Usb + Duplex 15A BK

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R26USBCC6BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
R26USBCC6BK
Description
Rad C/C Fast Charge Usb + Duplex 15A BK
6.0A Ultra-Fast Type C/C Usb Chargers With Duplex 15A Tamper-Resistant Outlet, Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007207538 / 00785007207538
Weight per unit
0.3392 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
R26USBCC6BK - Small Image
 
R26USBCC6BK - Large Image
 
R26USBCC6BK - Large Image
 
R26USBCC6BK - Large Image
 
R26USBCC6BK - Large Image
 
R26USBCC6BK - Large Image
 
R26USBCC6BK - Large Image
 
R26USBCC6BK - Video
Brochures
 
 
R26USBCC6BK - Brochure
Other Links
 
 
R26USBCC6BK - Other
 
R26USBCC6BK - Other
 
R26USBCC6BK - Other
 
R26USBCC6BK - Other
 
R26USBCC6BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Double Pole
Material, Color, and Finish
Color
Black
Finish
Matte
Descriptions
Long Description
6.0A Ultra-Fast Type C/C USB Chargers with Duplex 15A Tamper-Resistant Outlet, Black
Special Features
Ultra-Fast USB Charging
Features
USB-C Charging
Product Type
Rad C/C Fast Charge Usb + Dup 15A BK
extra long description
P&S R26USBCC6BK RAD C/C FAST CHARGE
Description
RAD C/C FAST CHARGE USB + DUPLEX 15A BK
Additional Information
media
Yes
Voltage
125.0 V
Mounting Type
Box
indoor/outdoor
Indoor
Outlet Type
USB-Charging, Indoor, Tamper-Resistant, Residential
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
R26USBCC6BK
GTIN
00785007207538
UPC
785007207538
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.3392
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
15A
environmental conditions
95% (relative humidity, non-condensing)
standard
CULUS, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat