RCD33I - Radiant 2 SW, SP/3WAY + SP/3WAY I

Legrand-Pass & Seymour

  • $40.39 (Each)
  • $40.39 (Each)

  • $484.68 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RCD33I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RCD33I
Description
Radiant 2 SW, SP/3WAY + SP/3WAY I
15A 120V Radiant Combination (2) Single Pole/3-Way Switches, Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
785007054941 / 00785007054941
Weight per unit
0.2083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.39 (Each)
Standard Packaging
$484.68 (Per 12)
Resources
Other Links
 
 
RCD33I - Other
 
RCD33I - Other
 
RCD33I - Other
 
RCD33I - Other
 
RCD33I - Other
Images
 
 
RCD33I - Large Image
 
RCD33I - Large Image
 
RCD33I - Large Image
 
RCD33I - Large Image
 
RCD33I - Large Image
 
RCD33I - Large Image
 
RCD33I - Large Image
 
RCD33I - Large Image
 
RCD33I - Small Image
 
RCD33I - Video
Brochures
 
 
RCD33I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
amperage rating
15
Poles
3
actuator
Rocker switch
Dimensions and Weight
Size
Depth 1.43" x Width 1.29" x Height 3.81"
Descriptions
Product Type
Radiant 2 SW, SP/3WAY + SP/3WAY I
extra long description
P&S RCD33I RADIANT 2 SW, SP/3WAY +
Description
RADIANT 2 SW, SP/3WAY + SP/3WAY I
Long Description
15A 120V Radiant Combination (2) Single Pole/3-Way Switches, Ivory
Special Features
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. Unique "Up/Down" switches match the look and feel of radiant paddle switches.
Additional Information
media
Yes
Contact Rating
120
Contact Configuration
15A
operating cycles
50,000 cycles minimum, resistive, inductive, tungstun filament lamp load
Manufacturer Information
Manufacturers Part Number
RCD33I
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007054941
UPC
785007054941
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Two Single Pole/3-Way Switches
Packaging
Weight per each
0.2083
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
BOX
standard
cULus, UL Listed
Operating Temperature
Maximum continuous +115°C, minimum -40°C
Application
Residential
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat