RHCL453PW - Radiant CFL/Led SP/3W 450W WH

Legrand-Pass & Seymour

  • $42.29 (Each)
  • $42.29 (Each)

  • $1,014.96 (Per 24)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RHCL453PW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RHCL453PW
Description
Radiant CFL/Led SP/3W 450W WH
450W 120V Radiant CFL/Fed Single Pole/3-Way Dimmer, White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
785007053371 / 00785007053371
Weight per unit
0.3125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.29 (Each)
Standard Packaging
$1,014.96 (Per 24)
Resources
Images
 
 
RHCL453PW - Small Image
 
RHCL453PW - Large Image
 
RHCL453PW - Large Image
 
RHCL453PW - Large Image
 
RHCL453PW - Large Image
 
RHCL453PW - Large Image
 
RHCL453PW - Large Image
 
RHCL453PW - Large Image
 
RHCL453PW - Large Image
 
RHCL453PW - Large Image
 
RHCL453PW - Video
Brochures
 
 
RHCL453PW - Brochure
Other Links
 
 
RHCL453PW - Other
 
RHCL453PW - Other
 
RHCL453PW - Other
 
RHCL453PW - Other
 
RHCL453PW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
Voltage Rating
120
Wattage
700
Material, Color, and Finish
Color
White
Descriptions
Product Type
Radiant CFL/Led SP/3W 450W, WH
Long Description
450W 120V Radiant CFL/FED Single Pole/3-Way Dimmer, White
Special Features
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. This dimmer is multi-location dimming with 3-Way wiring for simple installation.
extra long description
P&S RHCL453PW RADIANT CFL/LED SP/3W
Description
RADIANT CFL/LED SP/3W 450W WH
Additional Information
Number of Switches
1.0
Voltage
120.0 V
Mounting Type
Box
load
Incandescent, CFL, LED
Switch Type
Paddle
Connection Type
Screw Terminal
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RHCL453PW
GTIN
00785007053371
UPC
785007053371
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer
Trade Size
Amperage
15.0
Packaging
Weight per each
0.3125
Carton
1
Package
24
Uses, Certifications, and Standards
Mounting
Box Mount
standard
CULUS, UL, CSA Listed, cULus, UL Listed
environmental conditions
Humidity: Less than 95% non condensing
Application
Residential
Enclosure
Thermoplastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat