RWP264LA - Radiant Screwless Wallplate 4G La

Legrand-Pass & Seymour

  • $14.01 (Each)
  • $14.01 (Each)

  • $84.06 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RWP264LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RWP264LA
Description
Radiant Screwless Wallplate 4G La
Radiant 4-Gang Screwless Wall Plate, Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007295771 / 0785007295771 / 00785007295771
Weight per unit
0.1983 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.01 (Each)
Standard Packaging
$84.06 (Per 6)
Resources
Images
 
 
RWP264LA - Large Image
 
RWP264LA - Large Image
 
RWP264LA - Large Image
 
RWP264LA - Large Image
 
RWP264LA - Large Image
 
RWP264LA - Large Image
 
RWP264LA - Large Image
 
RWP264LA - Video
Other Links
 
 
RWP264LA - Other
 
RWP264LA - Other
 
RWP264LA - Other
 
RWP264LA - Other
Brochures
 
 
RWP264LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
insulation
Bare
Dimensions and Weight
Depth
.065
Thickness
0.065
Height
4.94
Width
8.59
Descriptions
Product Type
Radiant Screwless Wallplate 4G La
Description
RADIANT SCREWLESS WALLPLATE 4G LA
Long Description
Radiant 4-Gang Screwless Wall Plate, Light Almond
Special Features
Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends. Molded of rugged .o65" thick polycarbonate. One-piece subplate mounts over the device for easy retrofit and lower profile. Subplate screws align device to ensure proper positioning of the wall plate. Opening accomodates all NEMA 26 opening devices. An extra 3/8" width and height than standard size wall paltes for more tolerance in covering ragged sheet rock openings.
extra long description
WATT RWP264LA RADIANT SCREWLESS WAL
Additional Information
cutout
Rectangular
media
Yes
Manufacturer Information
Manufacturers Part Number
RWP264LA
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007295771
UPC
785007295771
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1983
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL514, cULus, CSA Certified
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat