S109FAN - PL BX RND Ceil 9 Cu In 24PK

Legrand-Pass & Seymour

  • $6.09 (Each)
  • $6.09 (Each)

  • $146.16 (Per 24)
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
S109FAN
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S109-FAN
Description
PL BX RND Ceil 9 Cu In 24PK
Ceiling Fan Box With Direct Mount. Suitable For Single or Double Joist.Easy Installation. One #10 X 1 1/4 Inch Screw Holds The Box At Rough In. Two Factory-Supplied #10 X 2 Inch Screws Secure The Fan or Fixture Through The Box, Directly to The Joist. Ul Listed For Fan and Fixture Support.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
785007422221 / 00785007422221
Weight per unit
0.1992 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.09 (Each)
Carton
$146.16 (Per 24)
Resources
Images
 
 
S109FAN - Small Image
 
S109FAN - Large Image
Brochures
 
 
S109FAN - Brochure
Other Links
 
 
S109FAN - Other
 
S109FAN - Other
 
S109FAN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
4"
Descriptions
Product Type
PL BX RND Ceil 9 Cu In (24PK)
extra long description
P&S S109FAN PL BX RND CEIL 9 CU IN
Description
PL BX RND CEIL 9 CU IN 24PK
Long Description
Ceiling Fan Box with Direct Mount. Suitable for Single or Double Joist.Easy installation. One #10 x 1 1/4 inch screw holds the box at rough in. Two factory-supplied #10 x 2 inch screws secure the fan or fixture through the box, directly to the joist. UL Listed for fan and fixture support.
Special Features
Easy installation, mounts directly under joint, screw lock holds
Additional Information
number of outlet
1
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
S109-FAN
GTIN
00785007422221
UPC
785007422221
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling Work Box
Packaging
Weight per each
0.1992
Carton
24
Uses, Certifications, and Standards
Mounting
CEILING
Application
Commercial/Residential
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S109FAN.
Jump To:

Cross Referenced

These items are similar to S109FAN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9370-FR Allied Moulded Products 00085339766001
FB407 Arlington 00018997721778
S1-09-FAN Legrand Pass & Seymour 00785007422221
01030 Westinghouse n/a

* All prices subject to change.

Begin Live Chat