S13 - 1G Blank Stainless Box MT

Legrand-Pass & Seymour

  • $2.64 (Each)
  • $2.64 (Each)

  • $52.73 (Per 20)

  • $263.65 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S13
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS13
Description
1G Blank Stainless Box MT
Smooth Metal Wall Plate, Single-Gang Blank Box Mounted Andmade Of 302/304 Stainless Steel, Is Recommended For Use In Food Processing Plants, Dairies, Chemical Plants, and Other Industrial, Institutional, and Commercial Applications Where Corrosive Atmospheres Exist. It Is Constructed Of Corrosion-Resistant Stainless Steel, Brass, Aluminum, Chrome, Brushed Bronze, or Galvanized Steel. Standard, Jumbo, and Tandem Plates Available, As Well As Special Panel Plates Up to 5-Gangs High and 10-Gangs Wide.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007129144 / 0785007129144 / 00785007129144
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.64 (Each)
Carton
$2.64 (Each)
Standard Packaging
$52.73 (Per 20)
Resources
Images
 
 
S13 - Small Image
 
S13 - Large Image
Brochures
 
 
S13 - Brochure
Other Links
 
 
S13 - Other
 
S13 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.032
Size
7.8 in
Descriptions
Product Type
1G Blank Stainless Box MT
Long Description
Smooth Metal Wall Plate, Single-Gang blank box mounted andmade of 302/304 Stainless Steel, is recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist. It is constructed of corrosion-resistant stainless steel, brass, aluminum, chrome, brushed bronze, or galvanized steel. Standard, Jumbo, and Tandem plates available, as well as special Panel plates up to 5-gangs high and 10-gangs wide.
Special Features
Stainless steel, standard size
extra long description
P&S SS13 1G BLANK STAINLESS BOX MT
Description
1G BLANK STAINLESS BOX MT
Additional Information
cutout
Blank
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
SS13
GTIN
00785007129144
UPC
785007129144
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Wall Plate
Packaging
Weight per each
0.14
Carton
1
Package
20
Uses, Certifications, and Standards
standard
cULus, CSA
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat