S3713GRY - Recp Recess 15A/125V Gry W/Plate

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S3713GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S3713GRY
Description
Recp Recess 15A/125V Gry W/Plate
Clock Hanger Recessed Receptacle With Smooth Wall Plate 15A, 125V, Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007180442 / 0785007180442 / 00785007180442
Weight per unit
0.266 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S3713GRY - Large Image
 
S3713GRY - Small Image
 
S3713GRY - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Double Pole
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Recp Recess 15A/125V Gry W/Plate
Long Description
Clock Hanger Recessed Receptacle with Smooth Wall Plate 15A, 125V, Gray
Description
RECP RECESS 15A/125V GRY W/PLATE
extra long description
P&S S3713GRY RECP RECESS 15A/125V G
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
S3713GRY
GTIN
00785007180442
UPC
785007180442
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.266
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat