S3713LA - Recp Recessed 15A/125V La W/Wallplate

Legrand-Pass & Seymour

  • $10.63 (Each)
  • $10.63 (Each)

  • $531.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S3713LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S3713-LA
Description
Recp Recessed 15A/125V La W/Wallplate
Clock Hanger Recessed Receptacle With Smooth Wall Plate 15A, 125V, Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007687828 / 0785007687828 / 00785007687828
Weight per unit
0.2822 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.63 (Each)
Standard Packaging
$531.50 (Per 50)
Resources
Images
 
 
S3713LA - Small Image
 
S3713LA - Large Image
 
S3713LA - Video
Brochures
 
 
S3713LA - Brochure
Other Links
 
 
S3713LA - Other
 
S3713LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
amperage rating
15
Number of Wires
3
Wire Size
4
Poles
Double Pole
connection
Wire Ground
Dimensions and Weight
Size
4.5 in
Descriptions
Product Type
Recept Recessed 15A/125V La W/Plate
extra long description
P&S S3713LA RECEPT RECESSED 15A/125
Description
RECP RECESSED 15A/125V LA W/WALLPLATE
Special Features
Duplex recessed receptacle with plate
Long Description
Clock Hanger Recessed Receptacle with Smooth Wall Plate 15A, 125V, Gray
Additional Information
media
Yes
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
S3713-LA
GTIN
00785007687828
UPC
785007687828
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2822
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
5-15R
standard
CULUS, UL 498
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat