S3713TRLA - Recp Recess TR 15A/125V W/Plate La

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S3713TRLA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S3713TRLA
Description
Recp Recess TR 15A/125V W/Plate La
Tamper-Resistant Clock Hanger Recessed Receptacle With Smooth Wall Plate 15A, 125V. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007180169 / 0785007180169 / 00785007180169
Weight per unit
0.2908 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S3713TRLA - Large Image
 
S3713TRLA - Small Image
 
S3713TRLA - Video
Attachments
 
 
S3713TRLA - Specification Sheet
Other Links
 
 
S3713TRLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
14 - 10
amperage rating
15
Number of Wires
3
Poles
Double Pole
Dimensions and Weight
Size
5"
Descriptions
Product Type
Recp Recess TR 15A/125V W/Plate La
Description
RECP RECESS TR 15A/125V W/PLATE LA
extra long description
P&S S3713TRLA RECP RECESS TR 15A/12
Long Description
Tamper-Resistant Clock Hanger Recessed Receptacle with Smooth Wall Plate 15A, 125V. For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
Special Features
Dust & moisture resistant, clock hanger receptacle, cellular neoprene sealing mat fits under wall plate
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Tamper-Resistant, Commercial
media
Yes
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
S3713TRLA
GTIN
00785007180169
UPC
785007180169
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2908
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
5-15R
Application
Commercial
standard
CULUS, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat