S771 - Smooth 302SS 1G Louvre

Legrand-Pass & Seymour

  • $17.41 (Each)
  • $17.41 (Each)

  • $174.08 (Per 10)

  • $1,740.80 (Per 100)
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
S771
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS771
Description
Smooth 302SS 1G Louvre
Smooth Metal Wall Plate 1-Gang Louver Vertical 302/304 Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007129724 / 0785007129724 / 00785007129724
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.41 (Each)
Carton
$17.41 (Each)
Standard Packaging
$174.08 (Per 10)
Resources
Images
 
 
S771 - Small Image
 
S771 - Large Image
 
S771 - Video
Other Links
 
 
S771 - Other
 
S771 - Other
Brochures
 
 
S771 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.032
Size
4.5"
Descriptions
Description
SMOOTH 302SS 1G LOUVRE
Product Type
Smooth 302SS 1G Louvre
extra long description
P&S SS771 SMOOTH 302SS 1G LOUVRE
Long Description
Smooth Metal Wall Plate 1-Gang Louver Vertical 302/304 Stainless Steel
Special Features
Stainless steel , packaged with protective film, matching screws\
Additional Information
media
Yes
cutout
Louver
orientation
Vertical
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
SS771
GTIN
00785007129724
UPC
785007129724
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Wall Plate
Packaging
Weight per each
0.12
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus, CSA
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S771.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of S771.

Smooth Metal Wall Plate 1-Gang Louver Vertical 302/304 Stainless Steel
  • Our Part #: SS771
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SS771
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 150 ($2,611.20) ·
SS771 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S771 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SS771 Bryant Electric 00883778201271
93631 Eaton Wiring Devices 00032664538599
84080-40 Leviton 00078477780756
SS771 Legrand Pass & Seymour 00785007129724

* All prices subject to change.

Begin Live Chat