S8 - Smooth 302SS 1G Duplex

Legrand-Pass & Seymour

  • $2.64 (Each)
  • $2.64 (Each)

  • $52.73 (Per 20)

  • $263.65 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S8
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS8
Description
Smooth 302SS 1G Duplex
Smooth Metal Wall Plate 1-Gang Duplex 302/304 Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007129106 / 0785007129106 / 00785007129106
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.64 (Each)
Carton
$2.64 (Each)
Standard Packaging
$52.73 (Per 20)
Resources
Images
 
 
S8 - Small Image
 
S8 - Large Image
Brochures
 
 
S8 - Brochure
Other Links
 
 
S8 - Other
 
S8 - Other
 
S8 - Other
 
S8 - Other
 
S8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Finish
Metallic
Dimensions and Weight
Thickness
0.032
Size
7.8 in
Descriptions
Product Type
Smooth 302SS 1G Duplex
Description
SMOOTH 302SS 1G DUPLEX
extra long description
P&S SS8 SMOOTH 302SS 1G DUPLEX
Long Description
Smooth Metal Wall Plate 1-Gang Duplex 302/304 Stainless Steel
Special Features
Stainless steel, standard size
Additional Information
Wall Plate Type
Duplex Receptacle
indoor/outdoor
Indoor
cutout
Receptacle
Mounting Type
Strap Mounted
orientation
Vertical
Manufacturer Information
Brand
Pass & Seymour
GTIN
00785007129106
UPC
785007129106
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Wall Plate
Packaging
Weight per each
0.11
Carton
1
Package
20
Uses, Certifications, and Standards
standard
cULus, CSA
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat