SP023W - Smooth Plastic Jumbo 2G Blank WH

Legrand-Pass & Seymour

  • $8.26 (Each)
  • $8.26 (Each)

  • $991.20 (Per 120)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP023W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPO23W
Description
Smooth Plastic Jumbo 2G Blank WH
Smooth Wall Plate Jumbo 1GANG Blank White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007192506 / 00785007192506
Weight per unit
0.1917 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.26 (Each)
Standard Packaging
$991.20 (Per 120)
Resources
Images
 
 
SP023W - Small Image
 
SP023W - Large Image
Attachments
 
 
SP023W - Specification Sheet
Other Links
 
 
SP023W - Other
 
SP023W - Other
Brochures
 
 
SP023W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Dimensions and Weight
Thickness
.30
Size
5"
Descriptions
Product Type
Smooth Plastic Jumbo 2G Blank WH
Description
SMOOTH PLASTIC JUMBO 2G BLANK WH
extra long description
P&S SPO23W SMOOTH PLASTIC JUMBO 2G
Long Description
Smooth Wall Plate Jumbo 1gang Blank White
Special Features
Standard size plastic smooth wall plate
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SPO23W
GTIN
00785007192506
UPC
785007192506
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1917
Carton
1
Package
120
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat