SP1262W - Smooth W/P 1G Tog 2G S'Plex White

Legrand-Pass & Seymour

  • $20.76 (Each)
  • $20.76 (Each)

  • $311.40 (Per 15)

  • $2,076.00 (Per 100)

  • $3,114.00 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP1262W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP1262W
Description
Smooth W/P 1G Tog 2G S'Plex White
Combination Wall Plate, 1 Toggle Switch and 2 Decorator, 3-Gang
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007682755 / 00785007682755
Weight per unit
0.1322 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.76 (Each)
Carton
$311.40 (Per 15)
Standard Packaging
$3,114.00 (Per 150)
Resources
Other Links
 
 
SP1262W - Other
 
SP1262W - Other
Brochures
 
 
SP1262W - Brochure
Images
 
 
SP1262W - Large Image
 
SP1262W - Small Image
 
SP1262W - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Dimensions and Weight
Thickness
.46
Size
5"
Descriptions
Product Type
Smooth W/P 1G Tog 2G S'Plex White
extra long description
P&S SP1262W SMOOTH W/P 1G TOG 2G S'
Description
SMOOTH W/P 1G TOG 2G S'PLEX WHITE
Long Description
Combination Wall Plate, 1 Toggle Switch and 2 Decorator, 3-Gang
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Additional Information
media
Yes
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP1262W
GTIN
00785007682755
UPC
785007682755
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1322
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat