SP13 - Plate Plastic 1G BLNK W/Out Line BR

Legrand-Pass & Seymour

  • $0.72 (Each)
  • $0.72 (Each)

  • $14.49 (Per 20)

  • $72.45 (Per 100)

  • $144.90 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP13
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP13
Description
Plate Plastic 1G BLNK W/Out Line BR
Blank Plate, Box Mounted, 1-Gang
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007681833 / 0785007681833 / 00785007681833
Weight per unit
0.0768 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.72 (Each)
Carton
$14.49 (Per 20)
Standard Packaging
$144.90 (Per 200)
Resources
Other Links
 
 
SP13 - Other
 
SP13 - Other
Images
 
 
SP13 - Small Image
 
SP13 - Large Image
Brochures
 
 
SP13 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Plate Plastic 1G BLNK W/Out Line BR
Description
PLATE PLASTIC 1G BLNK W/OUT LINE BR
extra long description
P&S SP13 PLATE PLASTIC 1G BLNK W/OU
Long Description
Blank Plate, Box Mounted, 1-Gang
Special Features
Standard size plastic smooth wall plate
Additional Information
cutout
Blank
Wall Plate Type
Blank
Mounting Type
Exposed Screws
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP13
GTIN
00785007681833
UPC
785007681833
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0768
Carton
20
Package
200
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat