SP1426I - Smooth Wallplate 1G Splex 1G Blank Iv

Legrand-Pass & Seymour

  • $11.66 (Each)
  • $11.66 (Each)

  • $1,166.32 (Per 100)

  • $2,332.64 (Per 200)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SP1426I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP1426-I
Description
Smooth Wallplate 1G Splex 1G Blank Iv
Combination Wall Plate, 1 Blank and 1 Decorator, 2-Gang
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Miscellaneous Residential Devices
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007190144 / 0785007190144 / 00785007190144
Weight per unit
0.101 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.66 (Each)
Carton
$11.66 (Each)
Standard Packaging
$2,332.64 (Per 200)
Resources
Images
 
 
SP1426I - Small Image
 
SP1426I - Large Image
Brochures
 
 
SP1426I - Brochure
Other Links
 
 
SP1426I - Other
 
SP1426I - Other
 
SP1426I - Other
 
SP1426I - Other
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Smooth WP 1G S'Plex 1G BLK Iv
extra long description
P&S SP1426I SMOOTH WP 1G S'PLEX 1G
Description
SMOOTH WALLPLATE 1G SPLEX 1G BLANK IV
Long Description
Combination Wall Plate, 1 Blank and 1 Decorator, 2-Gang
Construction
Plastic
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Additional Information
cutout
Blank and Decorator
Wall Plate Type
Blank, Combination, Decorator
Mounting Type
Box Mounted
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
SP1426-I
GTIN
00785007190144
UPC
785007190144
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Wall Plate
Packaging
Weight per each
0.101
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of SP1426I.
Jump To:

Cross Referenced

These items are similar to SP1426I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
880131-I Enerlites 00883951211394
NP1326I Hubbell Wiring Device-Kellems 00883778104565
80608-I Leviton 00078477492444
80708-I Leviton 00078477978818
P1426-I Leviton 00078477813874
81220 Morris 00601986812207
SP1426-I Legrand Pass & Seymour 00785007190144
92422 Mulberry 00095327924221
There were no add-on items found for SP1426I.

* All prices subject to change.