SP182W - Smooth WP 1G Tog 2G Duplex WH

Legrand-Pass & Seymour

  • $18.84 (Each)
  • $18.84 (Each)

  • $282.59 (Per 15)

  • $1,883.96 (Per 100)

  • $2,825.94 (Per 150)
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
SP182W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP182W
Description
Smooth WP 1G Tog 2G Duplex WH
Smooth Wall Plate 1-Gang Toggle 2-Gang Duplex
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007188387 / 0785007188387 / 00785007188387
Weight per unit
0.1418 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.84 (Each)
Carton
$282.59 (Per 15)
Standard Packaging
$2,825.94 (Per 150)
Resources
Images
 
 
SP182W - Small Image
 
SP182W - Large Image
Other Links
 
 
SP182W - Other
 
SP182W - Other
Brochures
 
 
SP182W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Number of Gangs
3
Dimensions and Weight
Size
5"
Thickness
0.07
Descriptions
Product Type
Smooth WP 1G Tog 2G Duplex WH
Description
SMOOTH WP 1G TOG 2G DUPLEX WH
extra long description
P&S SP182W SMOOTH WP 1G TOG 2G DUPL
Long Description
Smooth Wall Plate 1-Gang Toggle 2-Gang Duplex
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Additional Information
cutout
Toggle and Receptacle
orientation
Vertical
Mounting Type
Exposed Screws
Wall Plate Type
Outlet, Combination, Dimmer/Switch
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP182W
GTIN
00785007188387
UPC
785007188387
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1418
Carton
15
Package
150
Uses, Certifications, and Standards
Mounting
WALL
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP182W.
Jump To:

Cross Referenced

These items are similar to SP182W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP182W Hubbell Wiring Device-Kellems 00883778105777
80747-W Leviton 00078477980132
88047 Leviton 00078477779613
SP182W Legrand Pass & Seymour 00785007188387

* All prices subject to change.

Begin Live Chat