SP26 - Plate Plastic 1G Splex W/Out Line

Legrand-Pass & Seymour

  • $0.58 (Each)
  • $0.58 (Each)

  • $57.56 (Per 100)

  • $115.12 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP26
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP26
Description
Plate Plastic 1G Splex W/Out Line
Plate Plastic 1-Gang Sierraplex Without Line
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007681758 / 0785007681758 / 00785007681758
Weight per unit
0.0537 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.58 (Each)
Carton
$0.58 (Each)
Standard Packaging
$115.12 (Per 200)
Resources
Other Links
 
 
SP26 - Other
 
SP26 - Other
Images
 
 
SP26 - Large Image
 
SP26 - Small Image
Brochures
 
 
SP26 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Number of Gangs
1
Dimensions and Weight
Size
5"
Thickness
0.07
Descriptions
Product Type
Plate Plastic 1G Splex W/Out Line
Description
PLATE PLASTIC 1G SPLEX W/OUT LINE
extra long description
P&S SP26 PLATE PLASTIC 1G SPLEX W/O
Long Description
Plate Plastic 1-Gang Sierraplex Without Line
Special Features
Standard size plastic smooth wall plate
Additional Information
cutout
Decorator
Mounting Type
Exposed Screws
Wall Plate Type
Outlet, Dimmer/Switch
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP26
GTIN
00785007681758
UPC
785007681758
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0537
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat