SP326I - Smooth W/P 3G Tog 1G S'Plex Ivory

Legrand-Pass & Seymour

  • $18.10 (Each)
  • $18.10 (Each)

  • $181.01 (Per 10)

  • $1,810.08 (Per 100)
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
SP326I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP326I
Description
Smooth W/P 3G Tog 1G S'Plex Ivory
Combination Wall Plate, 3 Toggle Switch and 1 Decorator, 4-Gang
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007188943 / 00785007188943
Weight per unit
0.2118 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.10 (Each)
Carton
$181.01 (Per 10)
Standard Packaging
$1,810.08 (Per 100)
Resources
Images
 
 
SP326I - Large Image
Attachments
 
 
SP326I - Specification Sheet
Other Links
 
 
SP326I - Other
 
SP326I - Other
 
SP326I - Other
Brochures
 
 
SP326I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Dimensions and Weight
Thickness
.46
Size
5"
Descriptions
Product Type
Smooth W/P 3G Tog 1G S'Plex Ivory
extra long description
P&S SP326I SMOOTH W/P 3G TOG 1G S'P
Description
SMOOTH W/P 3G TOG 1G S'PLEX IVORY
Long Description
Combination Wall Plate, 3 Toggle Switch and 1 Decorator, 4-Gang
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP326I
GTIN
00785007188943
UPC
785007188943
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.2118
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP326I.
Jump To:

Cross Referenced

These items are similar to SP326I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP326I Hubbell Wiring Device-Kellems 00883778105500
80732-I Leviton 00078477231159
P326-I Leviton 00078477827529
SP326I Legrand Pass & Seymour 00785007188943
NP326I GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat