SP33W - Smooth Wallplate 3G Blank Box MT WH

Legrand-Pass & Seymour

  • $10.22 (Each)
  • $10.22 (Each)

  • $1,533.00 (Per 150)
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
SP33W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP33W
Description
Smooth Wallplate 3G Blank Box MT WH
Wall Plate, 3 Gang, 7.8 In, 0.070 In Thickness, Thermoplastic, White, 0.16371 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007186987 / 0785007186987 / 00785007186987
Weight per unit
0.1707 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.22 (Each)
Standard Packaging
$1,533.00 (Per 150)
Resources
Images
 
 
SP33W - Small Image
 
SP33W - Large Image
Brochures
 
 
SP33W - Brochure
Other Links
 
 
SP33W - Other
 
SP33W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
Material
Thermoplastic
insulation
Bare
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.070 in
Size
7.8 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 3 gang, 7.8 in, 0.070 in Thickness, ThermoPlastic, White, 0.16371 lb
Features
Smooth Wall Plate 3gang Blank Box Mount White
Short Description
3 Gang, Wall Mount, Wall Plate, White, 2 Toggle, 1 Duplex
Special Features
Individually Wrapped;Non-Combustible Mar-Proof Material
extra long description
P&S SP33W SMOOTH WALL PLATE 3G BLNK
Description
SMOOTH WALLPLATE 3G BLANK BOX MT WH
Additional Information
dimensions
7.8 in
Mounting Type
Wall Mount
package quantity
1 ct
Standards Met
UL 514;CSA Certified;RoHS Compliant
cutout
Blank
Wall Plate Type
Blank
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP33W
GTIN
00785007186987
UPC
785007186987
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.16371 lb
Weight per each
0.1707
Carton
1
Package
150
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
WALL
standard
UL, CSA, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP33W.
Jump To:

Cross Referenced

These items are similar to SP33W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8803-W Enerlites 00883951210083
NP22W GENERAL ELECTRIC n/a
NP33W GENERAL ELECTRIC n/a
SP33W Legrand Pass & Seymour 00785007186987
NP33W Hubbell Wiring Device-Kellems 00883778103056
80735-W Leviton 00078477980040

* All prices subject to change.

Begin Live Chat