SPJ11LA - JR Jumbo Plate 1G Telephone LT Alm

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 200)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPJ11LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPJ11LA
Description
JR Jumbo Plate 1G Telephone LT Alm
Single Gang, Single Telephone/Cable Outlet. Smooth Thermostat. Light Almond.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007193305 / 00785007193305
Weight per unit
0.0937 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SPJ11LA - Small Image
 
SPJ11LA - Large Image
Attachments
 
 
SPJ11LA - Specification Sheet
Other Links
 
 
SPJ11LA - Other
 
SPJ11LA - Other
Brochures
 
 
SPJ11LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
.30
Size
5"
Descriptions
Product Type
JR Jumbo Plate 1G Telephone LT Alm
Description
JR JUMBO PLATE 1G TELEPHONE LT ALM
extra long description
P&S SPJ11LA JR JUMBO PLATE 1G TELEP
Special Features
Standard size plastic smooth wall plate
Long Description
Single gang, Single Telephone/Cable Outlet. Smooth Thermostat. Light Almond.
Additional Information
orientation
Vertical
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
SPJ11LA
GTIN
00785007193305
UPC
785007193305
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0937
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat