SPJ1I - PLST PLT JR Jumbo 1G Tog W/Out Line I

Legrand-Pass & Seymour

  • $0.71 (Each)
  • $0.71 (Each)

  • $71.01 (Per 100)

  • $142.02 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPJ1I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPJ1I
Description
PLST PLT JR Jumbo 1G Tog W/Out Line I
Smooth Wall Plate Junior-Jumbo 1-Gang Toggle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680560 / 0785007680560 / 00785007680560
Weight per unit
0.0812 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.71 (Each)
Carton
$0.71 (Each)
Standard Packaging
$142.02 (Per 200)
Resources
Other Links
 
 
SPJ1I - Other
 
SPJ1I - Other
 
SPJ1I - Other
Images
 
 
SPJ1I - Large Image
Attachments
 
 
SPJ1I - Specification Sheet
Brochures
 
 
SPJ1I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
PLST PLT JR Jumbo 1G Tog W/Out Line I
extra long description
P&S SPJ1I PLST PLT JR JUMBO 1G TOG
Description
PLST PLT JR JUMBO 1G TOG W/OUT LINE I
Long Description
Smooth Wall Plate Junior-Jumbo 1-Gang Toggle
Special Features
Standard size plastic smooth wall plate
Additional Information
Wall Plate Type
Dimmer/Switch
cutout
Toggle
orientation
Vertical
Mounting Type
Exposed Screws
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SPJ1I
GTIN
00785007680560
UPC
785007680560
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0812
Carton
1
Package
200
Uses, Certifications, and Standards
standard
UL, CSA, CSA, UL514
Mounting
WALL
Application
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat