SS702 - SMTH 302SS 2G PWR Otlt 2 MTG Holes

Legrand-Pass & Seymour

  • $5.93 (Each)
  • $5.93 (Each)

  • $118.60 (Per 20)

  • $1,186.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS702
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS702
Description
SMTH 302SS 2G PWR Otlt 2 MTG Holes
Twogang Power Outlet Receptacle Opening, 2.1563 FT Hole For 2.125-Inch Diameter Device -2 MTG. Holes, Smooth 302/304 Metal.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007129588 / 0785007129588 / 00785007129588
Weight per unit
0.1852 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.93 (Each)
Carton
$118.60 (Per 20)
Standard Packaging
$1,186.00 (Per 200)
Resources
Other Links
 
 
SS702 - Other
 
SS702 - Other
Brochures
 
 
SS702 - Brochure
Images
 
 
SS702 - Large Image
 
SS702 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Dimensions and Weight
Thickness
0.032
Size
7.8 in
Descriptions
Product Type
SMTH 302SS 2G PWR Otlt 2 MTG Holes
extra long description
P&S SS702 SMTH 302SS 2G PWR OTLT 2
Description
SMTH 302SS 2G PWR OTLT 2 MTG HOLES
Long Description
TwoGang Power Outlet Receptacle Opening, 2.1563 ft hole for 2.125-inch diameter device -2 mtg. holes, Smooth 302/304 Metal.
Special Features
Stainless steel, standard size
Additional Information
cutout
Power Outlet
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SS702
GTIN
00785007129588
UPC
785007129588
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Wall Plate
Packaging
Weight per each
0.1852
Carton
20
Package
200
Uses, Certifications, and Standards
standard
cULus, CSA
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat