SS826 - Smooth 302SS 2G 1 Dup 1 Decorator

Legrand-Pass & Seymour

  • $19.63 (Each)
  • $19.63 (Each)

  • $392.60 (Per 20)

  • $3,926.00 (Per 200)
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
SS826
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS826
Description
Smooth 302SS 2G 1 Dup 1 Decorator
2-Gang Smooth Metal Wall Plate With 1 Duplex Receptacle and 1 Decorator, 302/304 Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007129755 / 0785007129755 / 00785007129755
Weight per unit
0.1687 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.63 (Each)
Carton
$392.60 (Per 20)
Standard Packaging
$3,926.00 (Per 200)
Resources
Images
 
 
SS826 - Small Image
 
SS826 - Large Image
Other Links
 
 
SS826 - Other
 
SS826 - Other
Brochures
 
 
SS826 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Dimensions and Weight
Thickness
0.032
Size
7.8 in
Descriptions
Description
SMOOTH 302SS 2G 1 DUP 1 DECORATOR
extra long description
P&S SS826 SMOOTH 302SS 2G 1 DUP 1 D
Long Description
2-Gang Smooth Metal Wall Plate with 1 Duplex Receptacle and 1 Decorator, 302/304 Stainless Steel
Special Features
Stainless steel, standard size
Product Type
Smooth 302SS 2G 1 Dup 1 Decorator
Additional Information
cutout
Receptacle and Decorator
Manufacturer Information
Manufacturers Part Number
SS826
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007129755
UPC
785007129755
Taxonomies, Classifications, and Categories
Type
Wall Plate
Category Description
Residential cord connectors
Packaging
Weight per each
0.1687
Carton
20
Package
200
Uses, Certifications, and Standards
standard
cULus, CSA
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SS826.
Jump To:

Cross Referenced

These items are similar to SS826 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S826 GENERAL ELECTRIC n/a
SS826 GENERAL ELECTRIC n/a
SS826 Legrand Pass & Seymour 00785007129755

* All prices subject to change.

Begin Live Chat