T600EI - 600W Tog Dimmer

Pass & Seymour

  • $26.94 (Each)
  • $26.94 (Each)

  • $161.64 (Per 6)
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
T600EI
Manufacturer
Pass & Seymour
Manufacturer's Part Number
T600-EI
Description
600W Tog Dimmer
Toggle Dimmer, 2.5 Inch W X 1.41 Inch D X 4 Inch H Size; Ivory Finish; 1-Pole/3-Way Operation Type; Ul, Csa Approval; Residential Application; 120 V Voltage Rating; Box Standard Package; 600 W Load Rating; Preset On/Off Toggle Switch Operator Type
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
-
UPC/EAN/GTIN
78500716101
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.94 (Each)
Standard Packaging
$161.64 (Per 6)
Resources
Images
 
 
T600EI - Small Image
 
T600EI - Large Image
Installation Sheets
 
 
T600EI - Installation Sheet
Attachments
 
 
T600EI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Operation Type
1-Pole/3-Way
Voltage Rating
120 V
Material, Color, and Finish
Finish
Ivory
Dimensions and Weight
Size
2.5 INCH W X 1.41 INCH D X 4 INCH H
Descriptions
Product Type
Toggle Dimmer
Description
600W TOG DIMMER
Additional Information
Applicable Standard NEMA WD-1/WD-6
Commodity Description
LIGHTING DIMMERS
Long Description
TOGGLE DIMMER, 2.5 INCH W X 1.41 INCH D X 4 INCH H SIZE; IVORY FINISH; 1-POLE/3-WAY OPERATION TYPE; UL, CSA APPROVAL; RESIDENTIAL APPLICATION; 120 V VOLTAGE RATING; BOX STANDARD PACKAGE; 600 W LOAD RATING; PRESET ON/OFF TOGGLE SWITCH OPERATOR TYPE
Additional Information
Load Rating
600 W
Load Type
INCANDESCENT
Operator Type
Preset On/Off Toggle Switch
Wall Plate Type
TOGGLE
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
T600-EI
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Standard Package
BOX
Weight per each
0.28
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat