TE1 - Tele 4 Conductor 1G TP Plate

Legrand-On-Q

  • $3.39 (Each)
  • $3.39 (Each)

  • $33.93 (Per 10)

  • $339.27 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TE1
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPTE1
Description
Tele 4 Conductor 1G TP Plate
2 Phone Line (4P4C) Wall Plate, Brown (M10)
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007247657 / 00785007247657
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.39 (Each)
Carton
$3.39 (Each)
Standard Packaging
$33.93 (Per 10)
Resources
Images
 
 
TE1 - Small Image
 
TE1 - Large Image
Attachments
 
 
TE1 - Specification Sheet
Other Links
 
 
TE1 - Other
Brochures
 
 
TE1 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
.50
Size
6"
Descriptions
Product Type
Tele 4 Conductor 1G TP Plate
extra long description
OnQ TPTE1 TELE 4 CONDUCTOR 1G TP PL
Description
TELE 4 CONDUCTOR 1G TP PLATE
Long Description
2 Phone Line (4P4C) Wall Plate, Brown (M10)
Special Features
Molded of rugged, practically indestructible nylon
Additional Information
orientation
Vertical
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
TPTE1
GTIN
00785007247657
UPC
785007247657
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.12
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Other;Wall
Application
Residential/Commercial
standard
UL 514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat