TM8111ICC - 15A 3-SP Decor Combo SW

Legrand-Pass & Seymour

  • $34.20 (Each)
  • $34.20 (Each)

  • $410.40 (Per 12)

  • $3,420.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM8111ICC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM8111-ICC
Description
15A 3-SP Decor Combo SW
Decorator Combo SP+SP+SP+ Iv CC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
-
UPC/EAN/GTIN
78500700937
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.20 (Each)
Standard Packaging
$410.40 (Per 12)
Resources
Images
 
 
TM8111ICC - Small Image
 
TM8111ICC - Large Image
Attachments
 
 
TM8111ICC - Specification Sheet
Installation Sheets
 
 
TM8111ICC - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
1.29 Inch W x 1.59 Inch D x 3.81 Inch H
Descriptions
Product Type
Combination Multiple Switch
Description
15A 3-SP DECOR COMBO SW
Long Description
COMBINATION MULTIPLE SWITCH, DECORATOR TYPE; 1.29 INCH W X 1.59 INCH D X 3.81 INCH H SIZE; IVORY COLOR; UL 20, UL (CANADA AND US) APPROVAL; 1-POLE ROCKER SWITCH TYPE; BACK, SIDE WIRING; 120 VAC 15 AMPERE RATING; 3 SWITCH(ES); TRADEMASTER[R] BRAND
Additional Information
Applicable Standard NEMA WD-1/WD-6
Commodity Description
COMBINATION DEVICES
Additional Information
Number of Switches
3 in
Wiring
BACK, SIDE
Switch Type
1-Pole Rocker
Rating
120 VAC 15 Ampere
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM8111-ICC
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
DECORATOR
Packaging
Weight per each
0.3
Carton
1
Package
12
Uses, Certifications, and Standards
Approval
UL 20, UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat