TM8113BKCC - TM8113BKCC 15A 2SP SW&3WY SW

Legrand-Pass & Seymour

  • $41.93 (Each)
  • $41.93 (Each)

  • $503.16 (Per 12)
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
TM8113BKCC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM8113-BKCC
Description
TM8113BKCC 15A 2SP SW&3WY SW
Decorator Combo SP+SP+3W Black CC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
-
UPC/EAN/GTIN
78500700943
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.93 (Each)
Standard Packaging
$503.16 (Per 12)
Resources
Images
 
 
TM8113BKCC - Small Image
 
TM8113BKCC - Large Image
Attachments
 
 
TM8113BKCC - Specification Sheet
Installation Sheets
 
 
TM8113BKCC - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
1.29 Inch W x 1.59 Inch D x 3.81 Inch H
Descriptions
Product Type
Combination Multiple Switch
Description
TM8113BKCC 15A 2SP SW&3WY SW
Long Description
COMBINATION MULTIPLE SWITCH, DECORATOR TYPE; 1.29 INCH W X 1.59 INCH D X 3.81 INCH H SIZE; BLACK COLOR; UL 20, UL (CANADA AND US) APPROVAL; (2) 1-POLE, (1) 3-WAY ROCKER SWITCH TYPE; BACK, SIDE WIRING; 120 VAC 15 AMPERE RATING; 3 SWITCH(ES)
Additional Information
Applicable Standard NEMA WD-1/WD-6
Commodity Description
COMBINATION DEVICES
Additional Information
Rating
120 VAC 15 Ampere
Number of Switches
3 in
Switch Type
(2) 1-Pole, (1) 3-Way Rocker
Wiring
BACK, SIDE
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM8113-BKCC
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
DECORATOR
Availability
Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Package
12
Uses, Certifications, and Standards
Approval
UL 20, UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TM8113BKCC.
Jump To:

Similar Items

Similar items are close alternatives to TM8113BKCC, though they may not be 100% alike.

15A 120V Radiant Combination (2) Single Pole and (1) 3-Way Switches, Black
  • Our Part #: RCD113BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RCD113BK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
RCD113BK - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat