TM826USBBKCC6 - Radiant 3.1 Usb + Duplex 15A BK

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM826USBBKCC6
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM-826USBBKCC6
Description
Radiant 3.1 Usb + Duplex 15A BK
Get A Full Battery For Your Phones, Tablets and More With The Convenience Of Built-In Charging. This Tamper-Resistant Usb Outlet Includes Two Usb Type-A Connections and Replaces Traditional Outlets In As Little As Ten Minutes, Providing Easy-to-Access Charging Without Needing Bulky Adapters or Sacrificing Your Plugs. Also Features The Sleek, Clean Lines Of Radiant® For A Sophisticated Look. Made Exclusively For Use With Screwless Wall Plates From The Radiant® Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007032222 / 0785007032222 / 00785007032222
Weight per unit
0.3308 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TM826USBBKCC6 - Small Image
 
TM826USBBKCC6 - Large Image
 
TM826USBBKCC6 - Large Image
 
TM826USBBKCC6 - Large Image
 
TM826USBBKCC6 - Large Image
Brochures
 
 
TM826USBBKCC6 - Brochure
Other Links
 
 
TM826USBBKCC6 - Other
 
TM826USBBKCC6 - Other
 
TM826USBBKCC6 - Other
 
TM826USBBKCC6 - Other
 
TM826USBBKCC6 - Other
 
TM826USBBKCC6 - Other
 
TM826USBBKCC6 - Other
 
TM826USBBKCC6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
Poles
2
Descriptions
Product Type
Radiant 3.1 Usb + Duplex 15A BK
extra long description
P&S TM826USBBKCC6 RADIANT 3.1 USB +
Long Description
Get a full battery for your phones, tablets and more with the convenience of built-in charging. This tamper-resistant USB outlet includes two USB Type-A connections and replaces traditional outlets in as little as ten minutes, providing easy-to-access charging without needing bulky adapters or sacrificing your plugs. Also features the sleek, clean lines of radiant® for a sophisticated look. Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.
Features
USB-A Charging
Description
RADIANT 3.1 USB + DUPLEX 15A BK
Additional Information
Voltage
125.0 V
Mounting Type
Box
indoor/outdoor
Indoor
Outlet Type
USB-Charging, Tamper-Resistant
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TM-826USBBKCC6
GTIN
00785007032222
UPC
785007032222
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Outlet
Trade Size
Amperage
15.0
Availability
Status
Inactive
Packaging
Weight per each
0.3308
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CULUS, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat