TM870LASL - Radiant Switch 1P 15A 120V W/Loc La

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM870LASL
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM870-LASL
Description
Radiant Switch 1P 15A 120V W/Loc La
Single Pole, Illuminated Decorator Switch, 15 Amps, 120 Volts, Light Almond.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/GTIN
785007245523 / 00785007245523
Weight per unit
0.144 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TM870LASL - Small Image
 
TM870LASL - Large Image
 
TM870LASL - Large Image
 
TM870LASL - Large Image
 
TM870LASL - Large Image
 
TM870LASL - Large Image
 
TM870LASL - Large Image
 
TM870LASL - Video
Brochures
 
 
TM870LASL - Brochure
Other Links
 
 
TM870LASL - Other
 
TM870LASL - Other
 
TM870LASL - Other
 
TM870LASL - Other
 
TM870LASL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
1
Number of Gangs
1.0
insulation
Bare
Poles
Single Pole
Material
Thermoplastic
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Thickness
1.8"
Size
5"
Descriptions
Product Type
Radiant SW 1P 15A 120V W/Loc Light La
extra long description
P&S TM870LASL RADIANT SW 1P 15A 120
Description
RADIANT SWITCH 1P 15A 120V W/LOC LA
Long Description
Single Pole, Illuminated Decorator Switch, 15 amps, 120 volts, Light Almond.
Special Features
Impact resistant nylon face, corrosion-resistant, plated steel strap, tamper resistant, heavy-duty
Features
Nightlight
Additional Information
media
Yes
Number of Switches
1.0
Voltage
120/277 V
Mounting Type
Box
indoor/outdoor
Indoor
Switch Type
Paddle
orientation
Vertical
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TM870-LASL
GTIN
00785007245523
UPC
785007245523
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.144
Carton
10
Package
100
Uses, Certifications, and Standards
standard
CULUS, UL, UL 20
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat