TM873DBCC10 - 3WAY Deco SW 15A 120/277V DRK BRNZ

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM873DBCC10
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM873DBCC10
Description
3WAY Deco SW 15A 120/277V DRK BRNZ
15A 120/277V Switch Decorator 3-Way, Dark Bronze
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
785007029406 / 00785007029406
Weight per unit
0.1775 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
TM873DBCC10 - Other
 
TM873DBCC10 - Other
 
TM873DBCC10 - Other
 
TM873DBCC10 - Other
 
TM873DBCC10 - Other
Images
 
 
TM873DBCC10 - Large Image
 
TM873DBCC10 - Large Image
 
TM873DBCC10 - Large Image
 
TM873DBCC10 - Large Image
 
TM873DBCC10 - Large Image
 
TM873DBCC10 - Large Image
 
TM873DBCC10 - Small Image
Brochures
 
 
TM873DBCC10 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
Poles
3-Way, Single Pole
Material, Color, and Finish
Color
Dark Bronze
Descriptions
Product Type
3WAY Deco SW 15A 120/277V DRK BRNZ
extra long description
P&S TM873DBCC10 3WAY DECO SW 15A 12
Description
3WAY DECO SW 15A 120/277V DRK BRNZ
Long Description
15A 120/277V Switch Decorator 3-Way, Dark Bronze
Additional Information
Number of Switches
1.0
Voltage
120/277 V
Mounting Type
Box
Switch Type
Paddle
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TM873DBCC10
GTIN
00785007029406
UPC
785007029406
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1775
Carton
10
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat