TM874DBCC6 - 4W Deco SW 15A 120/277V DRK Brnze

Pass & Seymour/Legrand

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM874DBCC6
Manufacturer
Pass & Seymour/Legrand
Manufacturer's Part Number
TM874-DBCC6
Description
4W Deco SW 15A 120/277V DRK Brnze
15A 120/277V Switch Decorator 4-Way, Dark Bronze
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007029468 / 00785007029468
Weight per unit
0.282 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Brochures
 
 
TM874DBCC6 - Brochure
Other Links
 
 
TM874DBCC6 - Other
 
TM874DBCC6 - Other
 
TM874DBCC6 - Other
 
TM874DBCC6 - Other
Images
 
 
TM874DBCC6 - Large Image
 
TM874DBCC6 - Large Image
 
TM874DBCC6 - Large Image
 
TM874DBCC6 - Large Image
 
TM874DBCC6 - Large Image
 
TM874DBCC6 - Large Image
 
TM874DBCC6 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
Voltage Rating
120
amperage rating
15
Poles
4-Way, Single Pole
actuator
Rocker switch
Material
Thermoplastic
Material, Color, and Finish
Color
Dark Bronze
Dimensions and Weight
Size
1.27" Depth x 1.43" Width x 4.19" Height
Descriptions
Description
4W DECO SW 15A 120/277V DRK BRNZE
Long Description
15A 120/277V Switch Decorator 4-Way, Dark Bronze
Special Features
Everyone wants a home that’s a step above ordinary. Now the radiant® collection of switches, outlets, dimmers and home automation controls by Legrand puts that stylish finishing touch affordably within reach. radiant gets rid of unsightly screws, delivering clean looks in a range of colors and metallic finishes.
Product Type
4W Deco SW 15A 120/277V DRK Brnze
extra long description
P&S TM874DBCC6 4W DECO SW 15A 120/2
Additional Information
Number of Switches
1.0
Voltage
120/277 V
Contact Rating
120V
operating cycles
50000
Mounting Type
Box
Switch Type
Paddle
Manufacturer Information
Manufacturers Part Number
TM874-DBCC6
Brand
Pass & Seymour/Legrand
GTIN
00785007029468
UPC
785007029468
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Decorator Switch
Trade Size
Amperage
15.0
Packaging
Weight per each
0.282
Carton
1
Uses, Certifications, and Standards
Mounting
BOX
standard
CULUS, CSA Listed, UL Listed
Operating Temperature
Maximun continuous +115°C, minimum -40°C
Application
Residential
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat