TM8L0CAT0RI - 500W Home Locator Switch Iv

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM8L0CAT0RI
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM8LOCATORI
Description
500W Home Locator Switch Iv
Emergency Decorator Home Locator Switch, 500 Watts, 15A, 120vac
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
785007277531 / 00785007277531
Weight per unit
0.315 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
TM8L0CAT0RI - Other
 
TM8L0CAT0RI - Other
 
TM8L0CAT0RI - Other
Brochures
 
 
TM8L0CAT0RI - Brochure
Images
 
 
TM8L0CAT0RI - Large Image
 
TM8L0CAT0RI - Small Image
 
TM8L0CAT0RI - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10-14Awg
Voltage Rating
125
Poles
2
Number of Wires
3
Phase
3
Material
Thermoplastic
Dimensions and Weight
Size
5.13x2x1.4
Descriptions
Product Type
500W Home Locator Switch Iv
extra long description
P&S TM8LOCATORI 500W HOME LOCATOR S
Description
500W HOME LOCATOR SWITCH IV
Long Description
Emergency Decorator Home Locator Switch, 500 Watts, 15A, 120VAC
Special Features
Dual mechanical shutter system, plated steel wrap, built in connector, crimped & welded contacts
Additional Information
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TM8LOCATORI
GTIN
00785007277531
UPC
785007277531
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
RECEPTACLE
Packaging
Weight per each
0.315
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat