TP113I - Trademaster Plate 2G 1 Tog 1 Blank I

Legrand-Pass & Seymour

  • $2.55 (Each)
  • $2.55 (Each)

  • $50.91 (Per 20)

  • $254.57 (Per 100)

  • $509.14 (Per 200)
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
TP113I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP113I
Description
Trademaster Plate 2G 1 Tog 1 Blank I
Wall Plate, 2 Gang, 5.87 X 4 In, 0.070 In Thickness, Nylon Material, Ivory, 0.0951 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007275292 / 00785007275292
Weight per unit
0.0991 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.55 (Each)
Carton
$50.91 (Per 20)
Standard Packaging
$509.14 (Per 200)
Resources
Other Links
 
 
TP113I - Other
 
TP113I - Other
Brochures
 
 
TP113I - Brochure
Images
 
 
TP113I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Nylon
insulation
Bare
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Thickness
0.070 in
Size
5.87x4x.35
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, 5.87 x 4 in, 0.070 in Thickness, Nylon Material, Ivory, 0.0951 lb
Features
Trademaster Plate 2gang 1toggle 1 Blank Ivory
Short Description
2 Gang, Wall Mount, Wall Plate, Ivory, Toggle and Receptacle
Special Features
Molded Of Rugged Indestructible Self Extinguishing Nylon;Individually Wrapped;Resist Coloration
Description
TRADEMASTER PLATE 2G 1 TOG 1 BLANK I
extra long description
P&S TP113I TRADEMASTER PLATE 2G 1 T
Additional Information
dimensions
5.87 x 4 in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP113I
GTIN
00785007275292
UPC
785007275292
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.0951 lb
Weight per each
0.0991
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP113I.
Jump To:

Similar Items

Similar items are close alternatives to TP113I, though they may not be 100% alike.

Eaton Combination Wallplate, Ivory, Toggle, Blank Cutout, Polycarbonate, Two- Ga...
  • Our Part #: PJ113V
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PJ113V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 200 ($239.48) ·
PJ113V - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.20

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP113I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP113I Bryant Electric 00883778104404
NPJ113I Bryant Electric 00883778108709
5171V-BOX Eaton Wiring Devices 00032664481901
PJ113V Eaton Wiring Devices 00032664578885
5171V Eaton Wiring Devices n/a
880111-I Enerlites 00883951211332
92522 GENERAL ELECTRIC n/a
NP113I GENERAL ELECTRIC n/a
NPI13I GENERAL ELECTRIC n/a
86106 Leviton 00078477440445
86006 Leviton 00078477779477
80706-I Leviton 00078477978795
81210 Morris 00601986812108
92522 Mulberry 00095327925228
TP113I Legrand Pass & Seymour 00785007275292

* All prices subject to change.

Begin Live Chat