TP18 - Trademaster PLT 2G 1 Tog 1 Dup

Legrand-Pass & Seymour

  • $1.33 (Each)
  • $1.33 (Each)

  • $26.62 (Per 20)

  • $133.11 (Per 100)

  • $266.22 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP18
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP18
Description
Trademaster PLT 2G 1 Tog 1 Dup
Trademaster Plate 2GANG 1TOGGLE 1DUPLEX Brown
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007274837 / 00785007274837
Weight per unit
0.0839 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.33 (Each)
Carton
$26.62 (Per 20)
Standard Packaging
$266.22 (Per 200)
Resources
Images
 
 
TP18 - Small Image
 
TP18 - Large Image
Attachments
 
 
TP18 - Specification Sheet
Other Links
 
 
TP18 - Other
 
TP18 - Other
 
TP18 - Other
Brochures
 
 
TP18 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Number of Gangs
2
Dimensions and Weight
Size
4.7 in
Thickness
.35
Descriptions
Product Type
Trademaster PLT 2G 1 Tog 1 Dup
Description
TRADEMASTER PLT 2G 1 TOG 1 DUP
extra long description
P&S TP18 TRADEMASTER PLT 2G 1 TOG
Long Description
Trademaster Plate 2gang 1toggle 1duplex Brown
Special Features
Molded of rugged, indestructible self extinguishing nylon
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP18
GTIN
00785007274837
UPC
785007274837
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0839
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat