TP226I - Trademaster Wallplate 3G 2 Toggle 1 Decor Iv

Legrand-Pass & Seymour

  • $3.13 (Each)
  • $3.13 (Each)

  • $46.88 (Per 15)

  • $312.56 (Per 100)

  • $468.84 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP226I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP226-I
Description
Trademaster Wallplate 3G 2 Toggle 1 Decor Iv
Trademaster Plate 3-Gang 2TOGGLE 1 Decorator
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007275438 / 00785007275438
Weight per unit
0.1262 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.13 (Each)
Carton
$46.88 (Per 15)
Standard Packaging
$468.84 (Per 150)
Resources
Images
 
 
TP226I - Small Image
 
TP226I - Large Image
Brochures
 
 
TP226I - Brochure
Other Links
 
 
TP226I - Other
 
TP226I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Dimensions and Weight
Thickness
.35
Size
4.7 in
Descriptions
extra long description
P&S TP226I TRADEMASTER WP 3G 2 TOG
Product Type
Trademaster WP 3G 2 Tog 1 Decor I
Description
TRADEMASTER WALLPLATE 3G 2 TOGGLE 1 DECOR IV
Long Description
Trademaster Plate 3-Gang 2toggle 1 Decorator
Special Features
Molded of rugged, indestructible self extinguishing nylon
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP226-I
GTIN
00785007275438
UPC
785007275438
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1262
Carton
15
Package
150
Uses, Certifications, and Standards
standard
UL 514
Mounting
WALL
Application
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat