TP23BK - Trademaster PLT 2G Blank Box Mount BK

Legrand-Pass & Seymour

  • $1.67 (Each)
  • $1.67 (Each)

  • $33.44 (Per 20)

  • $167.21 (Per 100)

  • $334.42 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP23BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP23BK
Description
Trademaster PLT 2G Blank Box Mount BK
Trademaster Plate 2GANG Blank Box Mount Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007274912 / 00785007274912
Weight per unit
0.1015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.67 (Each)
Carton
$33.44 (Per 20)
Standard Packaging
$334.42 (Per 200)
Resources
Images
 
 
TP23BK - Small Image
 
TP23BK - Large Image
Attachments
 
 
TP23BK - Specification Sheet
Other Links
 
 
TP23BK - Other
 
TP23BK - Other
 
TP23BK - Other
Brochures
 
 
TP23BK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Number of Gangs
2
Dimensions and Weight
Size
5.5"
Thickness
.45
Descriptions
Product Type
Trademaster PLT 2G Blank Box Mount BK
Description
TRADEMASTER PLT 2G BLANK BOX MOUNT BK
extra long description
P&S TP23BK TRADEMASTER PLT 2G BLANK
Long Description
Trademaster Plate 2gang Blank Box Mount Black
Special Features
Molded of rugged, practically indestructible nylon
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP23BK
GTIN
00785007274912
UPC
785007274912
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1015
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat