TP24W - Trademaster PLT 2G Blank Strap MT W

Legrand-Pass & Seymour

  • $2.89 (Each)
  • $2.89 (Each)

  • $289.09 (Per 100)

  • $578.18 (Per 200)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
TP24W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP24W
Description
Trademaster PLT 2G Blank Strap MT W
Trademaster Plate 2GANG Blank Strap Mount Ivory
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275049 / 0785007275049 / 00785007275049
Weight per unit
0.1356 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.89 (Each)
Carton
$2.89 (Each)
Standard Packaging
$578.18 (Per 200)
Resources
Images
 
 
TP24W - Large Image
 
TP24W - Small Image
Brochures
 
 
TP24W - Brochure
Other Links
 
 
TP24W - Other
 
TP24W - Other
Features
Number of Gangs
2
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Trademaster PLT 2G Blank Strap MT W
Description
TRADEMASTER PLT 2G BLANK STRAP MT W
extra long description
P&S TP24W TRADEMASTER PLT 2G BLANK
Long Description
Trademaster Plate 2gang Blank Strap Mount Ivory
Special Features
Standard size plastic smooth wall plate
Additional Information
cutout
Blank
Wall Plate Type
Blank
orientation
Vertical
Mounting Type
Exposed Screws
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP24W
GTIN
00785007275049
UPC
785007275049
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1356
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Mounting
WALL
Application
Residential/Commercial
You must have an account to view stock levels
These alternate items can be purchased instead of TP24W.
Jump To:

Cross Referenced

These items are similar to TP24W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PJ24W Eaton Wiring Devices 00032664579592
TP24W Legrand Pass & Seymour 00785007275049
N1322 Bryant Electric n/a
NP23W Bryant Electric 00883778102974
2137W Eaton Wiring Devices 00032664420399
2137W-BOX Eaton Wiring Devices 00032664315503
5137W Eaton Wiring Devices n/a
5137W-BOX Eaton Wiring Devices 00032664458903
NP24W Hubbell Wiring Device-Kellems 00883778103292
80725-W Leviton 00078477494547
80734-W Leviton 00078477980163
88025 Leviton 00078477444603
88034 Leviton 00078477780398
81521 Morris 00601986815215
90122 Mulberry 00095327901222
90152 Mulberry 00095327901529
SP23W Legrand Pass & Seymour 00785007681734
SP24W Legrand Pass & Seymour 00785007186789
TP23-W Legrand Pass & Seymour 00785007274967
75-6922 Philmore n/a
There were no add-on items found for TP24W.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds