TP265I - Trademaster Plate 5G 5 Decor Iv

Legrand-Pass & Seymour

  • $9.86 (Each)
  • $9.86 (Each)

  • $98.61 (Per 10)

  • $986.09 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP265I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP265I
Description
Trademaster Plate 5G 5 Decor Iv
Trademaster Plate 5GANG 5 Decorator Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007275711 / 00785007275711
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.86 (Each)
Carton
$9.86 (Each)
Standard Packaging
$98.61 (Per 10)
Resources
Images
 
 
TP265I - Small Image
 
TP265I - Large Image
Attachments
 
 
TP265I - Specification Sheet
Other Links
 
 
TP265I - Other
 
TP265I - Other
 
TP265I - Other
Brochures
 
 
TP265I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
5
insulation
Bare
Dimensions and Weight
Thickness
.45
Size
5.5"
Descriptions
Product Type
Trademaster Plate 5G 5 Decor Iv
Description
TRADEMASTER PLATE 5G 5 DECOR IV
extra long description
P&S TP265I TRADEMASTER PLATE 5G 5 D
Long Description
Trademaster Plate 5gang 5 Decorator Ivory
Special Features
Molded of rugged, practically indestructible nylon
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP265I
GTIN
00785007275711
UPC
785007275711
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.16
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat