TP26BL - Trademaster WLL Plate 1G Decorator

Legrand-Pass & Seymour

  • $3.15 (Each)
  • $3.15 (Each)

  • $315.16 (Per 100)

  • $630.32 (Per 200)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP26BL
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP26BL
Description
Trademaster WLL Plate 1G Decorator
1-Gang Trademaster Decorator Wall Plate, Blue
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007276206 / 00785007276206
Weight per unit
0.0502 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.15 (Each)
Carton
$3.15 (Each)
Standard Packaging
$630.32 (Per 200)
Resources
Images
 
 
TP26BL - Small Image
 
TP26BL - Large Image
Attachments
 
 
TP26BL - Specification Sheet
Other Links
 
 
TP26BL - Other
 
TP26BL - Other
 
TP26BL - Other
Brochures
 
 
TP26BL - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
.30
Size
5"
Descriptions
Long Description
1-Gang TradeMaster Decorator Wall Plate, Blue
Special Features
Standard size plastic smooth wall plate
Product Type
Trademaster WLL Plate 1G Decorator
Description
TRADEMASTER WLL PLATE 1G DECORATOR
extra long description
P&S TP26BL TRADEMASTER WLL PLATE 1G
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP26BL
GTIN
00785007276206
UPC
785007276206
Taxonomies, Classifications, and Categories
Type
Wall Plate
Category Description
Residential plates
Packaging
Weight per each
0.0502
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat