TP2GRY - Trademaster WP 2G 2 Toggle Gry

Legrand-Pass & Seymour

  • $1.28 (Each)
  • $1.28 (Each)

  • $25.62 (Per 20)

  • $128.08 (Per 100)

  • $256.16 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP2GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP2GRY
Description
Trademaster WP 2G 2 Toggle Gry
Trademaster Wall Plate 2GANG 2TOGGLE Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007274097 / 00785007274097
Weight per unit
0.076 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.28 (Each)
Carton
$25.62 (Per 20)
Standard Packaging
$256.16 (Per 200)
Resources
Images
 
 
TP2GRY - Small Image
 
TP2GRY - Large Image
Attachments
 
 
TP2GRY - Specification Sheet
Other Links
 
 
TP2GRY - Other
 
TP2GRY - Other
 
TP2GRY - Other
Brochures
 
 
TP2GRY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Dimensions and Weight
Thickness
.45
Size
5.5"
Descriptions
Product Type
Trademaster WP 2G 2 Toggle Gry
extra long description
P&S TP2GRY TRADEMASTER WP 2G 2 TOGG
Description
TRADEMASTER WP 2G 2 TOGGLE GRY
Long Description
Trademaster Wall Plate 2gang 2toggle Gray
Special Features
Molded of rugged, practically indestructible nylon
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP2GRY
GTIN
00785007274097
UPC
785007274097
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.076
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat