TP7BK - Trademaster PLT 1G 1 Sgle Recept BK

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 200)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP7BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP7BK
Description
Trademaster PLT 1G 1 Sgle Recept BK
Trademaster Plate 1GANG 1 Single Receptacle Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007274431 / 00785007274431
Weight per unit
0.0595 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TP7BK - Small Image
 
TP7BK - Large Image
Attachments
 
 
TP7BK - Specification Sheet
Other Links
 
 
TP7BK - Other
 
TP7BK - Other
 
TP7BK - Other
Brochures
 
 
TP7BK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
.30
Size
5"
Descriptions
Long Description
Trademaster Plate 1gang 1 Single Receptacle Black
Special Features
Standard size plastic smooth wall plate
Description
TRADEMASTER PLT 1G 1 SGLE RECEPT BK
Product Type
Trademaster PLT 1G 1 Sgle Recept BK
extra long description
P&S TP7BK TRADEMASTER PLT 1G 1 SGLE
Additional Information
orientation
Vertical
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TP7BK
GTIN
00785007274431
UPC
785007274431
Taxonomies, Classifications, and Categories
Type
Wall Plate
Category Description
Residential cord connectors
Packaging
Weight per each
0.0595
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat