TP82GRY - Trademaster Plate 2G 2 Duplex Gry

Legrand-Pass & Seymour

  • $1.29 (Each)
  • $1.29 (Each)

  • $25.89 (Per 20)

  • $129.46 (Per 100)

  • $258.92 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP82GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP82GRY
Description
Trademaster Plate 2G 2 Duplex Gry
Trademaster Plate, Double Gang and Duplex Plate, Is Molded Of Rugged, Practically Indestructible Self-Extinguishing Nylon. It Is Preferred For Hospital, Industrial, Institutional, and Other High-Abuse Applications. Available In Ivory, White, Brown, Gray, Black, Blue, Orange, Red, and Light Almond.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275216 / 0785007275216 / 00785007275216
Weight per unit
0.079 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.29 (Each)
Carton
$25.89 (Per 20)
Standard Packaging
$258.92 (Per 200)
Resources
Other Links
 
 
TP82GRY - Other
 
TP82GRY - Other
Brochures
 
 
TP82GRY - Brochure
Images
 
 
TP82GRY - Large Image
 
TP82GRY - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5.5"
Descriptions
Product Type
Trademaster Plate 2G 2 Duplex Gry
extra long description
P&S TP82GRY TRADEMASTER PLATE 2G 2
Description
TRADEMASTER PLATE 2G 2 DUPLEX GRY
Long Description
Trademaster Plate,double gang and duplex plate, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. Available in Ivory, White, Brown, Gray, Black, Blue, Orange, Red, and Light Almond.
Special Features
Molded of rugged, practically indestructible nylon
Additional Information
cutout
Receptacle
Mounting Type
Exposed Screws
Wall Plate Type
Outlet
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP82GRY
GTIN
00785007275216
UPC
785007275216
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.079
Carton
20
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat