TPJ1 - Trademaster WP Jumbo 1G Toggle

Legrand-Pass & Seymour

  • $0.59 (Each)
  • $0.59 (Each)

  • $58.93 (Per 100)

  • $117.86 (Per 200)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPJ1
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TPJ1
Description
Trademaster WP Jumbo 1G Toggle
Trademaster Wall Plate Jumbo 1 Gang Toggle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007025088 / 0785007025088 / 00785007025088
Weight per unit
0.0705 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.59 (Each)
Carton
$0.59 (Each)
Standard Packaging
$117.86 (Per 200)
Resources
Images
 
 
TPJ1 - Large Image
 
TPJ1 - Small Image
Attachments
 
 
TPJ1 - Specification Sheet
Other Links
 
 
TPJ1 - Other
 
TPJ1 - Other
 
TPJ1 - Other
Brochures
 
 
TPJ1 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Number of Gangs
1
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Trademaster WP Jumbo 1G Toggle
Description
TRADEMASTER WP JUMBO 1G TOGGLE
Long Description
Trademaster Wall Plate Jumbo 1 Gang Toggle
Special Features
Standard size plastic smooth wall plate
extra long description
P&S TPJ1 TRADEMASTER WP JUMBO 1G TO
Additional Information
Wall Plate Type
Dimmer/Switch
Mounting Type
Exposed Screws
cutout
Toggle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPJ1
GTIN
00785007025088
UPC
785007025088
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0705
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat