TPJ262W - Trademaster WP Jumbo 2G 2 Decor W

Legrand-Pass & Seymour

  • $1.36 (Each)
  • $1.36 (Each)

  • $27.12 (Per 20)

  • $135.59 (Per 100)

  • $271.18 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPJ262W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TPJ262W
Description
Trademaster WP Jumbo 2G 2 Decor W
Trademaster Wall Plate Jumbo 2-Gang 2-Decorator
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007025484 / 0785007025484 / 00785007025484
Weight per unit
0.0877 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.36 (Each)
Carton
$27.12 (Per 20)
Standard Packaging
$271.18 (Per 200)
Resources
Other Links
 
 
TPJ262W - Other
 
TPJ262W - Other
Brochures
 
 
TPJ262W - Brochure
Images
 
 
TPJ262W - Large Image
 
TPJ262W - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
4.9 in
Descriptions
Product Type
Trademaster WP Jumbo 2G 2 Decor W
extra long description
P&S TPJ262W TRADEMASTER WP JUMBO 2G
Description
TRADEMASTER WP JUMBO 2G 2 DECOR W
Long Description
Trademaster Wall Plate Jumbo 2-Gang 2-Decorator
Special Features
Molded of rugged, indestructible self extinguishing nylon
Additional Information
cutout
Decorator
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPJ262W
GTIN
00785007025484
UPC
785007025484
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Juinor Jumbo Wall Plate
Packaging
Weight per each
0.0877
Carton
20
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat