TPTE1 - Tele 4 Conductor 1G TP Plate

Legrand-On-Q

  • $3.39 (Each)
  • $3.39 (Each)

  • $339.27 (Per 100)

Availability: In Stock Locally
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
TPTE1
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPTE1
Description
Tele 4 Conductor 1G TP Plate
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, Flush Mount, Brown, 0.10563 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007247657 / 00785007247657
Weight per unit
0.1216 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.39 (Each)
Carton
$3.39 (Each)
Standard Packaging
$339.27 (Per 100)
Resources
Images
 
 
TPTE1 - Large Image
 
TPTE1 - Large Image
Other Links
 
 
TPTE1 - Other
Brochures
 
 
TPTE1 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Thickness
.50
Size
6"
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, Flush Mount, Brown, 0.10563 lb
Features
Single gang opening modular four conductor telephone jack with wall plate. Brown.
Short Description
1 Gang, 1-Tel, Flush Mount, Wallplate, Brown
Special Features
Mar-Resistant Wall Plate
Description
TELE 4 CONDUCTOR 1G TP PLATE
extra long description
OnQ TPTE1 TELE 4 CONDUCTOR 1G TP PL
Additional Information
dimensions
2.9375 (W) x 4.6875 (H) in
Mounting Type
Flush Mount
package quantity
10 CT;100 PK
Standards Met
UL 514;UL 1863;CSA Certified
Made in USA
yes
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPTE1
GTIN
00785007247657
UPC
785007247657
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Availability
Status
Inactive
Packaging
Weight
0.10563 lb
Weight per each
0.1216
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Telephone Line Applications
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TPTE1.
Jump To:

Cross Referenced

These items are similar to TPTE1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NS730 Bryant Electric 00883778501357
6611-A Enerlites 00883951210960
40249-000 Leviton n/a
80012 Morris 00601986800129
TPTE1 Legrand Pass & Seymour 00785007247657
TWP49S Philmore n/a
3532-4 Eaton Wiring Devices n/a
NS730AL Hubbell Wiring Device-Kellems 00883778501340
40249 Leviton n/a

* All prices subject to change.

Begin Live Chat