TPTE1BK - Tele 4 Conductor 1G TP Plate BK

Legrand-On-Q

  • $3.39 (Each)
  • $3.39 (Each)

  • $33.93 (Per 10)

  • $339.27 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPTE1BK
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPTE1BK
Description
Tele 4 Conductor 1G TP Plate BK
2 Phone Line (4P4C) Wall Plate, Black (M10)
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007247695 / 00785007247695
Weight per unit
0.1216 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.39 (Each)
Carton
$33.93 (Per 10)
Standard Packaging
$339.27 (Per 100)
Resources
Images
 
 
TPTE1BK - Small Image
 
TPTE1BK - Large Image
Other Links
 
 
TPTE1BK - Other
Brochures
 
 
TPTE1BK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
.50
Size
6"
Descriptions
Description
TELE 4 CONDUCTOR 1G TP PLATE BK
Product Type
Tele 4 Conductor 1G TP Plate BK
extra long description
OnQ TPTE1BK TELE 4 CONDUCTOR 1G TP
Long Description
2 Phone Line (4P4C) Wall Plate, Black (M10)
Special Features
Molded of rugged, practically indestructible nylon
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPTE1BK
GTIN
00785007247695
UPC
785007247695
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1216
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat