TR15I - Recep Dup Tamper Resis 15A/125V Iv

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR15I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR15I
Description
Recep Dup Tamper Resis 15A/125V Iv
Tamper-Resistant Commercial Grade Receptacle, 15A, 125V. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007241648 / 0785007241648 / 00785007241648
Weight per unit
0.2478 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TR15I - Small Image
 
TR15I - Large Image
 
TR15I - Video
Other Links
 
 
TR15I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
14 - 10
amperage rating
15
Number of Wires
3
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
connection
Side wire
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Width
1.130
Height
3.281
Descriptions
Product Type
Recep Dup Tamper Resis 15A/125V Iv
extra long description
P&S TR15I RECEP DUP TAMPER RESIS 15
Long Description
Tamper-Resistant Commercial Grade Receptacle, 15A, 125V. For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
Special Features
Dual mechanical shutter system to help prevent insertion of foreign objects. Auto-ground clip assures positive ground. Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring. Backed-out tri-drive steel terminal screws for faster installation. Side wire capability. Corrosion-resistant plated steel strap is locked in to face and back body to resist pulling away from the face/body assembly. .032 inch thick brass triple-wipe power contacts. Two drive screws anchor steel st
Description
RECEP DUP TAMPER RESIS 15A/125V IV
Additional Information
media
Yes
Voltage
125.0 V
Outlet Type
Commercial, Indoor, Tamper-Resistant
indoor/outdoor
Indoor
Dielectric Strength
Withstands 1500V minimum
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TR15I
GTIN
00785007241648
UPC
785007241648
Taxonomies, Classifications, and Categories
Type
Outlet
Category Description
Residential receptacles
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2478
Carton
1
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40° - 50° C
nema rating
5-15R
Application
Commercial
standard
CULUS, cULus UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat